Shop HUYETT
See all product information
Create Account
Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/16 in Sq
- Mfr # 3001870187-2000
- Zoro # G400004919
product price:Â
$
0.14
/ea
Sold in multiples of 199 for
$27.86
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001870187-2000
- Zoro #
- G400004919
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 2 in
- Height
- .1875" (3/16)
- Width
- .1875" (3/16)
Details
- Item
- Machine Key
- System of Measurement
- Inch
- Type
- Undersized
- End Type
- Square
- Square
- 3/16 in
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 50 Min
Description
Machine Key-Standard Grade-Under B. Key 3/16 x 3/16 x 2 Form B CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.