Zoro Homepage

Undersized Machine Key, Square End, Carbon Steel, Plain, 20 mm L, 5 mm Sq

  • Mfr # 300505-020

  • Zoro # G100006336


product price: $0.10
/ea
Sold in multiples of 274 for $27.40

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Square
5 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300505-020
Zoro #
G100006336
UPC #
-
Country of Origin
United States

Dimensions

Length
20 mm
Width
M5.000
Height
M5.000

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
5 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard B. Key M5 x 5 x 20 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.