
Undersized Machine Key, Square End, Carbon Steel, Plain, 3-7/8 in L, 5/8 in Sq
Mfr # 3006250625-3875
Zoro # G500004055
product price: $2.39
/eaSold in multiples of 24 for $57.36
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
5/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3006250625-3875
Zoro #
G500004055
UPC #
-
Country of Origin
United States
Dimensions
Length
3-7/8 in
Width
.6250" (5/8)
Height
.6250" (5/8)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
5/8 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key-Standard Grade-Under B. Key 5/8 x 5/8 x 3-7/8 Form B CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.