Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1-1/2 in L, 3/8 in Sq

  • Mfr # 3103750375-1500

  • Zoro # G200005697


product price:  $0.60
/ea
Sold in multiples of 46 for $27.60

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3103750375-1500
Zoro #
G200005697
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in
Height
.3750" (3/8)
Width
.3750" (3/8)

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Machine Key-Standard Grade-Under B. Key 3/8 x 3/8 x 1-1/2 Form B CS Z3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products