Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1-3/4 in L, 1/4 in Sq
Mfr # 3102500250-1750
Zoro # G9120581
product price:Â $0.28
/ea
Sold in multiples of 100 for $28.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3102500250-1750
Zoro #
G9120581
UPC #
-
Country of Origin
United States
Dimensions
Length
1-3/4 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min
Description
Machine Key,1/4x1/4x1-3/4",Form B,Z3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.