Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/4 in L, 3/16 in Sq

  • Mfr # 8001870187-1250

  • Zoro # G900005829


product price:  $0.42
/ea
Sold in multiples of 64 for $26.88

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1-1/4 in
Square
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001870187-1250
Zoro #
G900005829
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Height
.1875" (3/16)
Width
.1875" (3/16)

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/16 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86

Description

Machine Key-Stainless-316 B. Key 3/16x3/16x1-1/4 Form B SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.