
Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/4 in L, 3/8 in Sq
Mfr # 7003750375-1250
Zoro # G300006174
product price: $1.15
/eaSold in multiples of 21 for $24.15
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7003750375-1250
Zoro #
G300006174
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/4 in
Height
.3750" (3/8)
Width
.3750" (3/8)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key-Stainless-300 Sers Under B. Key 3/8 x 3/8 x 1-1/4 Form B SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.