Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/8 in L, 1/4 in Sq

  • Mfr # 8002500250-1125

  • Zoro # G000005835


product price: $0.93
/ea
Sold in multiples of 26 for $24.18

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1-1/8 in
Square
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002500250-1125
Zoro #
G000005835
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/8 in
Width
.2500" (1/4)
Height
.2500" (1/4)

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86

Description

Machine Key-Stainless-316 B. Key 1/4 x 1/4 x 1-1/8 Form B SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.