
Undersized Machine Key, Square End, Stainless Steel, Plain, 1-3/4 in L, 1/2 in Sq
Mfr # 7005000500-1750
Zoro # G000004197
product price: $2.65
/eaSold in multiples of 100 for $265.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1-3/4 in
Square
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7005000500-1750
Zoro #
G000004197
UPC #
-
Country of Origin
United States
Dimensions
Length
1-3/4 in
Width
.5000" (1/2)
Height
.5000" (1/2)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/2 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key-Stainless-300 Sers Under B. Key 1/2 x 1/2 x 1-3/4 Form B SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.