
Undersized Machine Key, Square End, Stainless Steel, Plain, 1/2 in L, 1/4 in Sq
Mfr # 7002500250-0500
Zoro # G400004148
product price: $0.29
/eaSold in multiples of 80 for $23.20
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7002500250-0500
Zoro #
G400004148
UPC #
-
Country of Origin
United States
Dimensions
Length
1/2 in
Width
.2500" (1/4)
Height
.2500" (1/4)
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key-Stainless-300 Sers Under B. Key 1/4 x 1/4 x 1/2 Form B SS300 PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.