Undersized Machine Key, Square End, Stainless Steel, Plain, 4 3/4 in L, 5/16 in Sq
Mfr # 7003120312-4750
Zoro # G9124188
product price: $1.85
/eaSold in multiples of 8 for $14.80
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Length
4 3/4 in
Square
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7003120312-4750
Zoro #
G9124188
UPC #
-
Country of Origin
United States
Dimensions
Length
4 3/4 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
5/16 in
Material
Stainless Steel
Finish
Plain
Description
Machine Key,5/16x5/16x4-3/4",Form B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.