Undersized Machine Key, Square End, Stainless Steel, Plain, 6 in L, 3/8 in Sq
Mfr # 7003750375-6000
Zoro # G9124258
product price: $3.45
/eaSold in multiples of 5 for $17.25
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7003750375-6000
Zoro #
G9124258
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,3/8x3/8x6",Form B,SS300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.