Undersized Machine Key, Square End, Stainless Steel, Plain, 6.69 in L, 3/8 in Sq
Mfr # 7003080375-6690
Zoro # G9124221
product price: $5.75
/eaSold in multiples of 5 for $28.75
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7003080375-6690
Zoro #
G9124221
UPC #
-
Country of Origin
United States
Dimensions
Length
6.69 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,0.308x3/8x6.69",Form B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.