Undersized Machine Key, Square End, Steel, Plain, 110 mm L, 20 x 12 mm Sq
Mfr # 302012-110
Zoro # G9120380
product price: $14.89
/eaSold in multiples of 4 for $59.56
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
20 x 12 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302012-110
Zoro #
G9120380
UPC #
-
Country of Origin
United States
Dimensions
Length
110 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
20 x 12 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machne Key,20mmx12mmx110mm,Form B,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.