Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/16 in Sq
Mfr # 3000620062-0500
Zoro # G9116375
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1/2 in
Square
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000620062-0500
Zoro #
G9116375
UPC #
-
Country of Origin
United States
Dimensions
Length
1/2 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/16 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,1/16x1/16x1/2",Form B,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.