Shop HUYETT
See all product information
Create Account
Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 7/16 x 5/8 in Sq
- Mfr # 3004370625-2500
- Zoro # G9118518
product price:Â
$
1.65
/ea
Sold in multiples of 14 for
$23.10
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/16 x 5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3004370625-2500
- Zoro #
- G9118518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-1/2 in
Details
- Item
- Machine Key
- System of Measurement
- Inch
- Type
- Undersized
- End Type
- Square
- Square
- 7/16 x 5/8 in
- Material
- Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 50 Min
Description
Machne Key,7/16x5/8x2-1/2",Form B,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.