Undersized Machine Key, Square End, Steel, Plain, 2-5/8 in L, 3/8 x 1/2 in Sq

  • Mfr # 3003750500-2625

  • Zoro # G9118299


product price: $0.99
/ea
Sold in multiples of 20 for $19.80

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 x 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003750500-2625
Zoro #
G9118299
UPC #
-
Country of Origin
United States

Dimensions

Length
2-5/8 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/8 x 1/2 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,3/8x1/2x2-5/8",Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.