Zoro Homepage

Undersized Machine Key, Square End, Steel, Plain, 230 mm L, 40 x 22 mm Sq

  • Mfr # 304022-230

  • Zoro # G9120469


product price: $16.75
/ea
Sold in multiples of 26 for $435.50

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Length
230 mm
Square
40 x 22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304022-230
Zoro #
G9120469
UPC #
-
Country of Origin
United States

Dimensions

Length
230 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
40 x 22 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machne Key,40mmx22mmx230mm,Form B,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products