Undersized Machine Key, Square End, Steel, Plain, 4-3/4 in L, 3/4 x 1 in Sq

  • Mfr # 3007501000-4750

  • Zoro # G9119540


product price: $4.79
/ea
Sold in multiples of 4 for $19.16

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
4-3/4 in
Square
3/4 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007501000-4750
Zoro #
G9119540
UPC #
-
Country of Origin
United States

Dimensions

Length
4-3/4 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/4 x 1 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,3/4x1x4-3/4",Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products