Zoro Homepage

Undersized Machine Key, Square End, Steel, Plain, 4.92 in L, 7/8 in Sq

  • Mfr # 3008750875-4920

  • Zoro # G9119769


product price: $5.65
/ea
Sold in multiples of 35 for $197.75

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008750875-4920
Zoro #
G9119769
UPC #
-
Country of Origin
United States

Dimensions

Length
4.92 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/8 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,7/8x7/8x4.92",Form B,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.