Undersized Machine Key, Square End, Steel, Plain, 85 mm L, 14 x 9 mm Sq
Mfr # 301409-085
Zoro # G9120417
product price: $6.59
/eaSold in multiples of 14 for $92.26
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
14 x 9 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301409-085
Zoro #
G9120417
UPC #
-
Country of Origin
United States
Dimensions
Length
85 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
14 x 9 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,14mmx9mmx85mm,Form B,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.