Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 1 in L, 1/2 in Sq
Mfr # 3105000500-1000
Zoro # G9120706
product price:Â $0.80
/ea
Sold in multiples of 290 for $232.00
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3105000500-1000
Zoro #
G9120706
UPC #
-
Country of Origin
United States
Dimensions
Length
1 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Description
Machine Key,1/2x1/2x1",Form B,Steel,Z3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.