Shop HUYETT
See all product information
Create Account
Universal Clevis Pin, 300 Stainless Steel, 0.375 in Dia x 2.000 in Shank Length x 0.141 in Hole Dia
- Mfr # CLPUS-0375-2000
- Zoro # G823413435
product price:Â
$
10.79
/ea
Sold in multiples of 100 for
$1,079.00
Key Features
Head Dia. (In.)
0.51 in
Material
300 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPUS-0375-2000
- Zoro #
- G823413435
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 0.51 in
- Shank Length
- 2 in
- Pin Diameter
- 3/8 in
Details
- Material
- 300 Stainless Steel
- Item
- Universal Clevis Pin
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.