Shop HUYETT
See all product information
Create Account
Universal Clevis Pin, Low Carbon Steel, 0.250 in Dia x 1.500 in Shank Length x 0.109 in Hole Dia
- Mfr # CLPU-0250-1500
- Zoro # G823420204
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Finish
Plain
Material
Low Carbon Steel
Head Dia. (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPU-0250-1500
- Zoro #
- G823420204
- UPC #
- -
- Country of Origin
- India
- Finish
- Plain
- Material
- Low Carbon Steel
- Item
- Universal Clevis Pin
Dimensions
- Shank Length
- 1-1/2 in
- Head Dia. (In.)
- 3/8 in
- Pin Diameter
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.