Wing Nut, #10-24, Low Carbon Steel, Zinc Clear Trivalent, 0.406 in Ht, 1.235 in Max Wing Span

  • Mfr # NUTW05-0010-0406LC3

  • Zoro # G413331101


product price:  $0.10
/ea
Sold in multiples of 200 for $20.00

Key Features

Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Overall Height
0.406 in
Maximum Wing Span
1.235 in
Base Diameter
0.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTW05-0010-0406LC3
Zoro #
G413331101
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Overall Height
0.406 in
Base Diameter
0.605 in

Details

Item
Wing Nut
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Maximum Wing Span
1.235 in
System of Measurement
Inch

Description

Wing Nuts Type A Light Series Coarse Thread #10-24 x 13/32 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products