
Wing Nut, 1/2-13, Low Carbon Steel, Zinc Clear Trivalent, 0.937 in Ht, 2.78 in Max Wing Span
Mfr # NUTW05-0500-0937LC3
Zoro # G013331198
product price:Â $0.25
/ea
Sold in multiples of 65 for $16.25
Key Features
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Overall Height
0.937 in
Maximum Wing Span
2.78 in
Base Diameter
1.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUTW05-0500-0937LC3
Zoro #
G013331198
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2-13
Overall Height
0.937 in
Base Diameter
1.325 in
Details
Item
Wing Nut
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Maximum Wing Span
2.78 in
System of Measurement
Inch
Description
Wing Nuts Type A Light Series Coarse Thread 1/2-13 x 15/16 in Low Carbon Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.