Wing Nut, 1/4-20, Low Carbon Steel, Zinc Clear Trivalent, 0.5 in Ht, 1.745 in Max Wing Span
- Mfr # NUTW05-0250-0500LC3
- Zoro # G113331128
product price:Â
$
0.07
/ea
Sold in multiples of 271 for
$18.97
Key Features
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Overall Height
0.5 in
Maximum Wing Span
1.745 in
Base Diameter
0.505 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTW05-0250-0500LC3
- Zoro #
- G113331128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4-20
- Overall Height
- 0.5 in
- Base Diameter
- 0.505 in
Details
- Item
- Wing Nut
- Material
- Low Carbon Steel
- Finish
- Zinc Clear Trivalent
- Maximum Wing Span
- 1.745 in
- System of Measurement
- Inch
Description
Wing Nuts Type A Light Series Coarse Thread 1/4-20 x 1/2 in Low Carbon Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.