Wing Nut, M8 x 1.25, Steel, Zinc Clear Trivalent, 20 mm Ht, 39 mm Max Wing Span

  • Mfr # NUTW00-M080-0200S3

  • Zoro # G713331078


product price:  $0.23
/ea
Sold in multiples of 70 for $16.10

Key Features

Material
Steel
Finish
Zinc Clear Trivalent
Overall Height
20 mm
Maximum Wing Span
39 mm
Base Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTW00-M080-0200S3
Zoro #
G713331078
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 x 1.25
Overall Height
20 mm
Base Diameter
16 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Clear Trivalent
Maximum Wing Span
39 mm
System of Measurement
Metric

Description

Wing Nuts Coarse Thread 8.0 x 1.25 x 20.0 mm Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products