Woodruff Key, 1/2 x 2-3/4 in Key Size, 1622-1 SAE Number, 19/32 in H, Carbon Steel Plain

  • Mfr # WKC-0VX

  • Zoro # G9115849


product price:  $3.75
/ea
Sold in multiples of 6 for $22.50

Key Features

System of Measurement
Inch
SAE Number
1622-1
Key Size
1/2 x 2-3/4 in
Height
19/32 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKC-0VX
Zoro #
G9115849
UPC #
-
Country of Origin
United States

Dimensions

Key Size
1/2 x 2-3/4 in
Height
19/32 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
1622-1
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Woodruff Key,1/2"x2-3/4",Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.