Woodruff Key, 1/2 x 3-1/2 in Key Size, 1628 SAE Number, 15/16 in H, Carbon Steel Plain
- Mfr # WKC-032
- Zoro # G9115709
product price:Â
$
77.95
/ea
Key Features
System of Measurement
Inch
Key Size
1/2 x 3-1/2 in
SAE Number
1,628
Height
15/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKC-032
- Zoro #
- G9115709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Key Size
- 1/2 x 3-1/2 in
- Height
- 15/16 in
Details
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 1,628
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 80
Description
Woodruff Key,1/2"x3-1/2",Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.