
Woodruff Key, 1/4 x 1-1/2 in Key Size, 812 SAE Number, 41/64 in H, Carbon Steel Plain
Mfr # WKC-024
Zoro # G100401254
product price:Â $1.29
/ea
Sold in multiples of 22 for $28.38
Key Features
System of Measurement
Inch
Key Size
1/4 x 1-1/2 in
SAE Number
812
Height
41/64 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WKC-024
Zoro #
G100401254
UPC #
-
Country of Origin
United States
Dimensions
Key Size
1/4 x 1-1/2 in
Height
41/64 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
812
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Woodruff Key-Carbon. Woodruff Key 1/4 x 1-1/2 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.