Woodruff Key, 1/4 x 1-1/8 in Key Size, 809 SAE Number, 31/64 in H, Alloy Steel Plain

  • Mfr # WKA-018

  • Zoro # G9115386


product price:  $0.86
/ea
Sold in multiples of 25 for $21.50

Key Features

System of Measurement
Inch
Key Size
1/4 x 1-1/8 in
SAE Number
809
Height
31/64 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WKA-018
Zoro #
G9115386
UPC #
-
Country of Origin
United States

Dimensions

Key Size
1/4 x 1-1/8 in
Height
31/64 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
809
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Woodruff Key,1/4"x1-1/8",Alloy,Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.