Woodruff Key, 1/4 x 7/8 in Key Size, 807 SAE Number, 3/8 in H, Alloy Steel Plain

  • Mfr # WKA-00A

  • Zoro # G9115167


product price:  $0.50
/ea
Sold in multiples of 45 for $22.50

Key Features

System of Measurement
Inch
Key Size
1/4 x 7/8 in
SAE Number
807
Height
3/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKA-00A
Zoro #
G9115167
UPC #
-
Country of Origin
United States

Dimensions

Key Size
1/4 x 7/8 in
Height
3/8 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
807
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Woodruff Key,1/4"x7/8",Alloy,Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.