Woodruff Key, 1/8 x 5/8 in Key Size, 405 SAE Number, 1/4 in H, Carbon Steel Plain

  • Mfr # WKC-005

  • Zoro # G100401223


product price:  $0.14
/ea
Sold in multiples of 190 for $26.60

Key Features

System of Measurement
Inch
Key Size
1/8 x 5/8 in
SAE Number
405
Height
1/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKC-005
Zoro #
G100401223
UPC #
-
Country of Origin
United States

Dimensions

Key Size
1/8 x 5/8 in
Height
1/4 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
405
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Woodruff Key-Carbon. Woodruff Key 1/8 x 5/8 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.