Woodruff Key, 2.5 x 3.7 mm Key Size, 3.70 mm H, Carbon Steel Plain

  • Mfr # WKMC-025037

  • Zoro # G9116110


product price:  $0.46
/ea
Sold in multiples of 80 for $36.80

Key Features

System of Measurement
Metric
Key Size
2.5 x 3.7 mm
Height
3.70 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKMC-025037
Zoro #
G9116110
UPC #
-
Country of Origin
Multiple

Dimensions

Key Size
2.5 x 3.7 mm
Height
3.70 mm

Details

Item
Woodruff Key
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain

Description

Woodruff Key,2mm.5 x3.7mm,Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.