
Woodruff Key, 3/16 x 5/8 in Key Size, 0.240 in H, Carbon Steel Plain
Mfr # HIPRO-506
Zoro # G9114975
product price:Â $0.38
/ea
Sold in multiples of 65 for $24.70
Key Features
System of Measurement
Inch
Key Size
3/16 x 5/8 in
Height
0.240 in
Material
Carbon Steel
Length
21/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HIPRO-506
Zoro #
G9114975
UPC #
-
Country of Origin
United States
Dimensions
Key Size
3/16 x 5/8 in
Height
0.240 in
Length
21/32 in
Details
Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Hi-Pro Key,Carbon,Plain,3/16"x5/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.