
Woodruff Key, 3/32 x 1/2 in Key Size, 0.194 in H, Carbon Steel Plain
Mfr # HIPRO-403
Zoro # G9115106
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
System of Measurement
Inch
Key Size
3/32 x 1/2 in
Height
0.194 in
Length
17/32 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIPRO-403
Zoro #
G9115106
UPC #
-
Country of Origin
United States
Dimensions
Key Size
3/32 x 1/2 in
Height
0.194 in
Length
17/32 in
Details
Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Hi-Pro Key,Carbon,Plain,3/32"x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.