
Woodruff Key, 3/32 x 1/2 in Key Size, 304 SAE Number, 13/64 in H, Stainless Steel Plain
Mfr # WKS-002
Zoro # G9116171
product price:Â $1.59
/ea
Sold in multiples of 14 for $22.26
Key Features
System of Measurement
Inch
Key Size
3/32 x 1/2 in
SAE Number
304
Height
13/64 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WKS-002
Zoro #
G9116171
UPC #
-
Country of Origin
United States
Dimensions
Key Size
3/32 x 1/2 in
Height
13/64 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
304
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Product Type
Woodruff Key,Stainless Steel,3/32"x1/2"
Description
Woodruff Key,Stainless Steel,3/32"x1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.