
Woodruff Key, 3/32 x 5/16 in Key Size, 302.5 SAE Number, 9/64 in H, Carbon Steel Plain
Mfr # WKC-207
Zoro # G9116025
product price:Â $0.31
/ea
Sold in multiples of 80 for $24.80
Key Features
System of Measurement
Inch
Key Size
3/32 x 5/16 in
SAE Number
302.5
Height
9/64 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WKC-207
Zoro #
G9116025
UPC #
-
Country of Origin
United States
Dimensions
Key Size
3/32 x 5/16 in
Height
9/64 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
302.5
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Woodruff Key,3/32"x5/16",Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.