
Woodruff Key, 3/32 x 5/8 in Key Size, 305 SAE Number, 1/4 in H, Carbon Steel Plain
Mfr # WKC-004
Zoro # G200401222
product price:Â $0.13
/ea
Sold in multiples of 197 for $25.61
Key Features
System of Measurement
Inch
Key Size
3/32 x 5/8 in
SAE Number
305
Height
1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WKC-004
Zoro #
G200401222
UPC #
-
Country of Origin
United States
Dimensions
Key Size
3/32 x 5/8 in
Height
1/4 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
305
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Woodruff Key-Carbon. Woodruff Key 3/32 x 5/8 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.