Woodruff Key, 3/8 x 1 in Key Size, 1208 SAE Number, 7/16 in H, Alloy Steel Plain

  • Mfr # WKA-152

  • Zoro # G9115471


product price:  $6.15
/ea
Sold in multiples of 500 for $3,075.00

Key Features

Key Size
3/8 x 1 in
System of Measurement
Inch
Height
7/16 in
SAE Number
1208
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WKA-152
Zoro #
G9115471
UPC #
-
Country of Origin
United States

Dimensions

Key Size
3/8 x 1 in
Height
7/16 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
1208
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Woodruff Key,3/8"x1",Alloy,Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.