Woodruff Key, 5 x 6.5 mm Key Size, 6.50 mm H, Carbon Steel Plain

  • Mfr # WKMC-050065

  • Zoro # G9115989


product price:  $0.34
/ea
Sold in multiples of 75 for $25.50

Key Features

System of Measurement
Metric
Key Size
5 x 6.5 mm
Height
6.50 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKMC-050065
Zoro #
G9115989
UPC #
-
Country of Origin
Multiple

Dimensions

Key Size
5 x 6.5 mm
Height
6.50 mm

Details

Item
Woodruff Key
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain

Description

Woodruff Key,5mmx6.5mm,Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products