Shop HUYETT
See all product information
Create Account
Woodruff Key, 5/16 x 1-3/8 in Key Size, 1011 SAE Number, 19/32 in H, Carbon Steel Plain
- Mfr # WKC-023
- Zoro # G000401231
product price:Â
$
1.29
/ea
Sold in multiples of 20 for
$25.80
Key Features
System of Measurement
Inch
Key Size
5/16 x 1-3/8 in
SAE Number
1,011
Height
19/32 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WKC-023
- Zoro #
- G000401231
- UPC #
- -
- Country of Origin
- United States
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 1,011
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 80
Dimensions
- Key Size
- 5/16 x 1-3/8 in
- Height
- 19/32 in
Description
Woodruff Key-Carbon. Woodruff Key 5/16 x 1-3/8 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.