Woodruff Key, 5/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain
Mfr # HIPRO-810
Zoro # G9115079
product price:Â $9.85
/ea
Sold in multiples of 13 for $128.05
Key Features
System of Measurement
Inch
Key Size
5/16 x 1 in
Height
0.428 in
Length
1-1/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HIPRO-810
Zoro #
G9115079
UPC #
-
Country of Origin
United States
Dimensions
Key Size
5/16 x 1 in
Height
0.428 in
Length
1-1/16 in
Details
Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Hi-Pro Key,Carbon,Plain,5/16"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.