
Woodruff Key, 5/8 x 3-1/2 in Key Size, 15/16 in H, Carbon Steel Plain
Mfr # HIPRO-2820
Zoro # G9115237
product price:Â $31.55
/eaKey Features
System of Measurement
Inch
Key Size
5/8 x 3-1/2 in
Height
15/16 in
Length
2-7/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HIPRO-2820
Zoro #
G9115237
UPC #
-
Country of Origin
United States
Dimensions
Key Size
5/8 x 3-1/2 in
Height
15/16 in
Length
2-7/8 in
Details
Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Hi-Pro Key,Carbon,Plain,5/8""x3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.