Woodruff Key, 6 x 11 mm Key Size, 11 mm H, Carbon Steel Plain

  • Mfr # WKMC-060110

  • Zoro # G9116165


product price:  $2.75
/ea
Sold in multiples of 17 for $46.75

Key Features

System of Measurement
Metric
Key Size
6 x 11 mm
Height
11 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKMC-060110
Zoro #
G9116165
UPC #
-
Country of Origin
Germany

Dimensions

Key Size
6 x 11 mm
Height
11 mm

Details

Item
Woodruff Key
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain

Description

Woodruff Key,6mmx11mm,Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.