
Woodruff Key, 6 x 9 mm Key Size, 9 mm H, Carbon Steel Plain
Mfr # WKMC-060090
Zoro # G9115946
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
Key Features
System of Measurement
Metric
Key Size
6 x 9 mm
Height
9 mm
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WKMC-060090
Zoro #
G9115946
UPC #
-
Country of Origin
Germany
Dimensions
Key Size
6 x 9 mm
Height
9 mm
Details
Item
Woodruff Key
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Description
Woodruff Key,6mmx9mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.