Woodruff Key, 7/32 x 1 in Key Size, 708 SAE Number, 7/16 in H, Carbon Steel Plain

  • Mfr # WKC-014

  • Zoro # G300401252


product price:  $0.44
/ea
Sold in multiples of 57 for $25.08

Key Features

System of Measurement
Inch
Key Size
7/32 x 1 in
SAE Number
708
Height
7/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKC-014
Zoro #
G300401252
UPC #
-
Country of Origin
United States

Dimensions

Key Size
7/32 x 1 in
Height
7/16 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
708
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Woodruff Key-Carbon. Woodruff Key 7/32 x 1 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products