Woodruff Key, 8 x 9 mm Key Size, 9 mm H, Carbon Steel Plain

  • Mfr # WKMC-080090

  • Zoro # G9115998


product price: $10.15
/ea
Sold in multiples of 15 for $152.25

Key Features

System of Measurement
Metric
Key Size
8 x 9 mm
Height
9 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKMC-080090
Zoro #
G9115998
UPC #
-
Country of Origin
Germany

Dimensions

Key Size
8 x 9 mm
Height
9 mm

Details

Item
Woodruff Key
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain

Description

Woodruff Key,8mmx9mm,Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products