Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Key Assortment, Steel, Plain

  • Mfr # DISP-WKC100

  • Zoro # G9114677


product price: $94.49
/ea
Sold in multiples of 7 for $661.43
Free Shipping & Returns

Key Features

Type
Woodruff Key Assortment
Material
Steel
Finish
Plain
Number of Pieces
100
Includes
11" x 7" x 2" Divided Stacking Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-WKC100
Zoro #
G9114677
UPC #
-
Country of Origin
Multiple

Details

Item
Woodruff Key Assortment
Type
Woodruff Key Assortment
Material
Steel
Finish
Plain
Number of Pieces
100
Includes
11" x 7" x 2" Divided Stacking Box

Description

Woodruff Key Assortment,Steel,100 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.